Shop All Shovels and Scoops
Ames
Aluminum Scoop, 48 in Long Handle
Mfr # 139964
Zoro # G104146083
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Scoop
Product Information
- Brand Ames
- MFR # 139964
- Zoro # G104146083
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
Features
- Long Handle Aluminum Scoop.
- Size - 2.
- Blade Size - 13.75 x 11.5 in.
- Handle Size - 48 in.
- Replacement Handle.
- Dimension - 10.2 x 2.2 x 1.89 in.
- Item Weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ Progrip Pick Cotter Pin Puller (13228)
- HATHAWAY Avenger 9-Ft Shuffleboard w/ Padded Gutters, 8 Pucks & Wax (BG1203)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC2)
- STENS Solid Braid Starter Rope For 6 Solid Braid; 146-068 100' (146-068)
- AMES Ames 163119800 Garden Spade; D-Grip Wood Handle (132057)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- AMES Round Point Shovel (2584300)
- AMES #12 Grain Scoop, Poly (835348)
- AMES #12 Grain Scoop, Poly (2604300)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- Ames Lawn & Garden Tools