Shop All Wall Plates
Amertac
WALLPLATE SCREW 3/4"" ALM
Mfr # PSAL
Zoro # G3810802
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amertac
- MFR # PSAL
- Zoro # G3810802
- UPC # 70686401651
- Country of Origin United States
- Category Wall Plates
Description
Replacement wall plates screws works with any wall plate . These Amerelle 1/16 in. x 3/4 in. Almond wall plate Screws (10-Pack) are used to replace lost wall plate screws (wall plates sold separately). The neutral color coordinates with many wall plates (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (6EAW9)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 2 Gloss Finish, White (FG-2-WH)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- NEXTGEN TP26LACC100 Wall Plate1 GangLight Almond (NE586427)
- Amertac Lighting Controls