Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP36771CZ
Zoro # G610438283
Key Features
- Finish Champagne Bronze
Product Information
- Brand Amerock
- MFR # BP36771CZ
- Zoro # G610438283
- UPC # 26634324091
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Description
The Amerock BP36771CZ Winsome 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze. A timeless and refined composition, the Winsome collection embodies beautiful proportions that blend traditional and trendy. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Winsome collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Flat Black Cabinet Cup Pull, 10PK (10BX53010FB)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP37104CZ)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull (BP36600GM)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- ELEMENTS BY HARDWARE RESOURCES 96 Mm Center-To-Center Brushed Pewter Walker 2 Cabinet Pull (727-96BNBDL)
- Amerock Cabinet Handles & Pulls