Versa 8-13/16 in 224 mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP36915CZ
Zoro # G910440139
Key Features
- Finish Champagne Bronze
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36915CZ
- Zoro # G910440139
- UPC # 26634292475
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36915CZ Versa 8-13/16 inch (224mm) Center-to-Center Pull is finished in Champagne Bronze. Straightforward and streamlined, the Versa collection brings an understated yet substantial feel that is both modern and timeless. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Versa collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1"H x 1/4"P x 96"L (1 7/8" Repeat) Dentil Block Moulding (MLD00X00DE)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- HAGER Satin Chrome Cylinder 390226D118 (390226D118)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- AMEROCK Riva 6-5/16 in 160 mm Center-to-Center Polished Nickel Cabinet Pull (BP55368PN)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36815PN)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK Appoint 3-3/4 in 96 mm Center-to-Center Golden Champagne Cabinet Pull (BP36759BBZ)
- AMEROCK Amerock BP19208-G10 Backplate - Satin Nickel (A19208 G10)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- Amerock Cabinet Handles & Pulls