Urbanite 2-5/8 in 67 mm Length Matte Black/Matte Black Cabinet Knob
Mfr # BP67MBMB
Zoro # G910439324
Key Features
- Shape Bar
- Finish Matte Black/Matte Black
Product Information
- Brand Amerock
- MFR # BP67MBMB
- Zoro # G910439324
- UPC # 26634231160
- Country of Origin Turkey
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Bar |
Finish | Matte Black/Matte Black |
Description
The Amerock BP67MBMB Urbanite 2-3/4 inch (70mm) Length Knob is finished in Matte Black/Matte Black. Sleek and delicate, the Urbanite collection embodies the chic, modern styling synonymous with metropolitan design. Available in solid or split-finish options. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Urbanite collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- TOWNSTEEL e-KONTOS 5000, 1B, XADB, Sentinel Lever, LH, Schlage C KD in Satin Chrome (TNS-EKO1B5RX-SLH-626)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA-10G105)
- DELTANA Shutter Door Holder, 3-1/4" Black (SDH103U19)
- AMEROCK Amerock 14303ORB 1.25 in. Knob - Crystal-Oil Rubbed Bronze (A14303 ORB)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 7/8" (BP29113G10)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- AMEROCK Glacio 1-3/8 in 35 mm Length Clear/Polished Chrome Cabinet Knob (BP36653C26)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob (BP37102CZ)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- RICHELIEU HARDWARE 1 13/16 in (46 mm) Antique Mirror Eclectic Cabinet Knob (BP885245144)
- Amerock Cabinet Knobs