Uprise 8-13/16 in 224 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36920FB
Zoro # G010439880
Key Features
- Finish Matte Black
- Shape Arch
Product Information
- Brand Amerock
- MFR # BP36920FB
- Zoro # G010439880
- UPC # 26634239104
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Arch |
Description
The Amerock BP36920FB Uprise 8-13/16 inch (224mm) Center-to-Center Pull is finished in Matte Black. The beauty of the gentle curve meets with squared edges in the Uprise collection, bringing about seamless, sculptural style. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Uprise collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock White (50-409-3)
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-1882)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Polished Nickel Cabinet Pull (BP36909PN)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP37104CZ)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- AMEROCK Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000751)
- AMEROCK BP76312CSG10-25PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-25PACK)
- AMEROCK Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36769G10)
- JEFFREY ALEXANDER 1-7/8" Overall Length Matte Black Key West Cabinet Bar Pull (48MB)
- Amerock Cabinet Handles & Pulls