Stature 10-1/16 inch 256mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP37400BBZ
Zoro # G710438541
Key Features
- Finish Golden Champagne
Product Information
- Brand Amerock
- MFR # BP37400BBZ
- Zoro # G710438541
- UPC # 26634323933
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Golden Champagne |
Description
The Amerock BP37400BBZ Stature 10-1/16 inch (256mm) Center-to-Center Pull is finished in Golden Champagne. Stately and substantial, the Stature collection features classic, bold designs and barrel-style pulls that are underlined with timeless appeal. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Stature collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P243-WOA)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B581626 (B581626)
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK (10BX53010BBZ)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull (2000854)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center, 10PK (H077854BGB-10B)
- Amerock Cabinet Handles & Pulls