Shop All Gate Hinges
This Product is Discontinued
Amerock
Spring Hinge, Zinc, Satin Nickel (Discontinued)
Mfr # BPR7550G10
Zoro # G7693397
This Product is Discontinued
Key Features
- Frame Leaf Width 11/16 in
- Frame Leaf Height 2 1/4 in
- Door Leaf Width 1 1/8 in
- Hardware Included
- Bearing Type Plain
Product Information
- Brand Amerock
- MFR # BPR7550G10
- Zoro # G7693397
- UPC # 026634147416
- Country of Origin China
- Category Gate Hinges
Dimensions
Frame Leaf Width | 11/16 in |
Frame Leaf Height | 2 1/4 in |
Door Leaf Width | 1 1/8 in |
Overall Knuckle Height | 2 1/4 in |
Door Leaf Height | 1 1/4 in |
Details
Item | Spring Hinge |
Hardware | Included |
Bearing Type | Plain |
Holes | With |
Range of Motion | 180 Degrees |
Finish | Satin Nickel |
Pin Material | Steel |
Mounting | Full Surface |
Door Leaf Thickness | 0.125 in |
Material | Zinc |
Orientation | Non Handed |
Frame Leaf Thickness | 0.125 in |
Required Door Thickness | 1/2 in |
Corners | Rounded |
Ligature Resistant | No |
Pin Type | Nonremovable |
Holes per Leaf | 2 and 3 |
Load Capacity | 10 lb |
Description
Spring Hinge, Zinc Material, Satin Nickel Finish, 10 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/4 in Door Leaf Height, 2 1/4 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 11/16 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, 2 1/4 in Overall Knuckle Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.