Renown 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob
Mfr # BP36793G10
Zoro # G910439638
Key Features
- Shape Round
- Finish Satin Nickel
Product Information
- Brand Amerock
- MFR # BP36793G10
- Zoro # G910439638
- UPC # 26634292956
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Satin Nickel |
Description
The Amerock BP36793G10 Renown 1-1/4 inch (32mm) Diameter Knob is finished in Satin Nickel. A nod to new traditional style, the Renown collection imparts refined simplicity and approachable character that enhances the décor. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Renown collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB244767)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- AMEROCK BP814WD-10PACK 2" (51 mm) Value Oversized Knob Unfinished Wood, Birch (BP814WD-10PACK)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- AMEROCK Appoint 1-1/4 in 32 mm Length Matte Black Cabinet Knob (BP36758FB)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 1-3/8", D.7/8" (BP53014G10)
- AMEROCK Versa 1-3/8 in 35 mm Diameter Polished Chrome Cabinet Knob (BP3690426)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- Amerock Cabinet Knobs