Shop All Cabinet Handles & Pulls
Amerock
Pull Handle, 1-3/8" Proj., Zinc, SS, Threaded Holes
Mfr # BP19011SS
Zoro # G7693290
product price: $10.46
/ea
$10.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Color Silver
- Material Zinc
- Mounting Type Threaded Holes
- Projection 1 3/8 in
Product Information
- Brand Amerock
- MFR # BP19011SS
- Zoro # G7693290
- UPC # 026634092587
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 1/2 in |
Grip Dia. | 1/2 in |
Grip Length | 6 1/8 in |
Grip Height | 6 1/8 in |
Overall Length | 6 1/8 in |
Thread Depth | 1/2 in |
Screw Size | #8-32 x 1 in |
Details
Finish | Stainless steel |
Color | Silver |
Material | Zinc |
Mounting Type | Threaded Holes |
Projection | 1 3/8 in |
Outer Mounting Hole Ctr. to Ctr. | 4 43/64 in |
Item | Pull Handle |
Mounting Hole Center to Center | 3 3/4 in |
Hardware | Included |
Grip Thickness | 1/2 in |
Vert. Mounting Hole Ctr. to Ctr. | 3 1/2 in |
Handle Stop | 90 Degrees |
Load Rated (Y/N) | N |
Inner Mounting Hole Ctr. to Ctr. | 4 11/64 in |
Includes | Mounting hardware |
Degree Offset | 0 Degrees |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Stainless Steel, Mounting Hole Center to Center 3 3/4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 3 1/2 in, Projection 1 3/8 in, Grip Dia. 1/2 in, Grip Thickness 1/2 in, Screw Size #8-32 x 1 in, Overall Length 6 1/8 in, Overall Width 1/2 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Silver, Grip Height 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 26D - Satin Chrome (KMC01-DUM26D)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP55346G10)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Finger Pull Satin Nickel (4792-128-SN-1)
- Amerock Cabinet Handles & Pulls