Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull
Mfr # 2000751
Zoro # G710438824
Key Features
- Finish Gunmetal
- Shape Arch
Product Information
- Brand Amerock
- MFR # 2000751
- Zoro # G710438824
- UPC # 26634214705
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Gunmetal |
Item | Pull |
Shape | Arch |
Description
The Amerock BP53529GM Mulholland 5-1/16 inch (128mm) Center-to-Center Pull is finished in Gunmetal. Enduring and approachable, the Mulholland collection is an inviting blend of elegant lines and understated details. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Mulholland collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- STRYBUC GIESSE MORTISE LOCK 35MM (856-10021)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- AMEROCK Versa 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691226)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP76312CS26D)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- Amerock Cabinet Handles & Pulls