Monument 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull
Mfr # BP36909G10
Zoro # G410439534
Key Features
- Finish Satin Nickel
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36909G10
- Zoro # G410439534
- UPC # 26634239470
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36909G10 Monument 8-13/16 inch (224mm) Center-to-Center Pull is finished in Satin Nickel. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2001-2008 Jaguar / 4-Button Flip-Key Shell / NHVWB1U241 (RHS-JAG-1593)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-986)
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 4 Pack (MP75021)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- AMEROCK BP53006ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Cab Pull ORB (BP53006ORB-10PACK)
- AMEROCK Amerock BP53019-G10 2.5 in. Ctr Pull - Satin Nickel (A53019 G10)
- AMEROCK Amerock 25BX19010CSG9 3 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19010CSG9)
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Knurled Bar Pull Satin Gold (4788-320-SG-1)
- Amerock Cabinet Handles & Pulls