Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP36909BBZ
Zoro # G010439538
Key Features
- Finish Golden Champagne
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36909BBZ
- Zoro # G010439538
- UPC # 26634312890
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Golden Champagne |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36909BBZ Monument 8-13/16 inch (224mm) Center-to-Center Pull is finished in Golden Champagne. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC HANDLE KIT NON LOCKING SILVER (13-473SV)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- AMEROCK BP867CSG10-25PACK 3-1/2" (89 mm) CTC Value Cab Pull Satin Nickel (BP867CSG10-25PACK)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull (2000854)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK BP1302ORB-10PACK 3" (76 mm) CTC Sterling Traditions Cab Pull ORB (BP1302ORB-10PACK)
- AMEROCK Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55344CZ)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-100)
- Amerock Cabinet Handles & Pulls