Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP3691026
Zoro # G910438303
Key Features
- Finish Polished Chrome
Product Information
- Brand Amerock
- MFR # BP3691026
- Zoro # G910438303
- UPC # 26634323476
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Description
The Amerock BP3691026 Monument 10-1/16 inch (256mm) Center-to-Center Pull is finished in Polished Chrome. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Lock Pocket Door Privacy Brass (15213PK1)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- ADAMS RITE Heavy Duty DeadLatch, 1-1/2 BS RH/LHR, Field Reversible Flat, Radius, Beveled 4902-01 Fla (ADR-4900-46-201-628)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- AMEROCK Amerock 5BX29355G10 3.75 in. Candler Center to Center Satin Nickel Cabinet Pull - Pack of 5 (5BX29355G10)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP36771CZ)
- AMEROCK Amerock BP19208-G10 Backplate - Satin Nickel (A19208 G10)
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060320160)
- Amerock Cabinet Handles & Pulls