Mergence 8-13/16 in 224 mm Center-to-Center Polished Chrome/Matte Black Cabinet Pull
Mfr # BP36861FB26
Zoro # G710440568
Key Features
- Finish Polished Chrome/Matte Black
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36861FB26
- Zoro # G710440568
- UPC # 26634290617
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome/Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36861FB26 Mergence 8-13/16 inch (224mm) Center-to-Center Pull is finished in Matte Black/Polished Chrome. A meeting of attractive and streamlined elements, the Mergence collection adds a touch of mid-century modern flair with its split-finish, assembled design. Matte Black and Polished Chrome is an elegant split finish with bold contrast, marrying the striking tone of matte black with mirror-like accents of chrome. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock Mergence or Destine collection to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- OEM OEM: NEW: 2014-2017 CHEVROLET CORVETTE 5 BUTTON SMART KEY REMOTE NBGGD9C04 23465951 (RSK-GM-5951)
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- AMEROCK Calathea 1-1/4 in 32 mm Center-to-Center Polished Chrome Cabinet Pull (BP1013226)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Extensity 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull (BP2937926)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36764ORB)
- ELEMENTS BY HARDWARE RESOURCES 3" Overall Length Satin Nickel Edgefield Cabinet Tab Pull (A500-3SN)
- Amerock Cabinet Handles & Pulls