Extensity 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP2937926
Zoro # G710439791
Key Features
- Finish Polished Chrome
- Shape Arch
Product Information
- Brand Amerock
- MFR # BP2937926
- Zoro # G710439791
- UPC # 26634228689
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Arch |
Description
The Everyday Basics BP2937926 Extensity 3 inch (76mm) Center-to-Center Pull is finished in Polished Chrome. Sleek yet substantial, Extensity blends graceful arcs with a strong geometric quality, creating an aesthetic that commands admiration. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Extensity collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Black Clip For 5/32"Dia.Rod Lh (EMC 16377-2 LH)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH156916)
- STRYBUC Active Shootbolt Lock (850-2406514)
- AMEROCK Bronx 10-1/16 in 256 mm Center-to-Center Polished Nickel Cabinet Pull (BP36560PN)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- AMEROCK BP53470ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Value Cab Pull ORB (BP53470ORB-10PACK)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0260)
- Amerock Cabinet Handles & Pulls