Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP37106CZ
Zoro # G210439017
Key Features
- Finish Champagne Bronze
Product Information
- Brand Amerock
- MFR # BP37106CZ
- Zoro # G210439017
- UPC # 26634315808
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Description
The Amerock BP37106CZ Everett 6-5/16 inch (160mm) Center-to-Center Pull is finished in Champagne Bronze. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Forged Striker For The 960 Series (EMC M10168-44)
- KENAURD Kenaurd: Rim Cylinder 10B (Black) - KW1 Kwikset (KRC01-10B-KW1)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD6-16C2)
- AMEROCK BP176CAE-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Antique Brass (BP176CAE-5PACK)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- AMEROCK Esquire 8 in 203 mm Center-to-Center Polished Nickel/Black Bronze Cabinet Pull (BP36562PNBBR)
- AMEROCK BP40516GM 3-3/4" (96 mm) CTC Bar Cab Pull Gunmetal Finish (BP40516GM)
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- AMEROCK Versa 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691226)
- EMTEK Jasper Cabinet Pull with 5 in Center to Center Satin Brass Finish (86688US4)
- Amerock Cabinet Handles & Pulls