Everett 3-3/4 inch 96mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP37104BBZ
Zoro # G910438273
Key Features
- Finish Golden Champagne
Product Information
- Brand Amerock
- MFR # BP37104BBZ
- Zoro # G910438273
- UPC # 26634315907
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Golden Champagne |
Description
The Amerock BP37104BBZ Everett 3-3/4 inch (96mm) Center-to-Center Pull is finished in Golden Champagne. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat, Locking/Nonlocking: Locking (4RRC3)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN800-24DC-RH-US32D)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- AMEROCK Everett 7-9/16 inch 192mm Center-to-Center Champagne Bronze Cabinet Pull (BP37107CZ)
- AMEROCK Everett 10-1/16 inch 256mm Center-to-Center Polished Nickel Cabinet Pull (BP37109PN)
- AMEROCK Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Black Bronze Cabinet Cup Pull (BP36640BBR)
- AMEROCK BP69153G10-50PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-50PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull (BP53010AS)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-3BG)
- Amerock Cabinet Handles & Pulls