Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob
Mfr # BP37102BBZ
Zoro # G610438528
Key Features
- Finish Golden Champagne
Product Information
- Brand Amerock
- MFR # BP37102BBZ
- Zoro # G610438528
- UPC # 26634315884
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Finish | Golden Champagne |
Description
The Amerock BP37102BBZ Everett 1-5/16 inch (33mm) Diameter Knob is finished in Golden Champagne. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- STRATTEC Strattec: GM VATS Ignition Lock Coded (STR-700754)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Nickel Tiffany Appliance Handle (658-12SN)
- PRIME-LINE Compression Spring, 0.080 in. Diameter, 5/8 in. x 3 in. (2-pack) (SP 9730)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK (10BX53005G10)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Polished Chrome Cabinet Knob (BP3678026)
- AMEROCK Era 1-1/4 in 32 mm Diameter Polished Chrome Hollow Cabinet Knob (BP3690726)
- AMEROCK Allison Traditional Classics Round Cabinet Knob 1-3/16 in. D 15/16 in. Polished Chrome (262WCH)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- Amerock Cabinet Knobs