Edge Pulls 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Edge Pull
Mfr # 2000854
Zoro # G910439072
Key Features
- Finish Satin Nickel
- Shape Edge
Product Information
- Brand Amerock
- MFR # 2000854
- Zoro # G910439072
- UPC # 26634215030
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Edge |
Description
The Amerock BP36575G10 Edge Pulls 5-1/16 inch (128mm) Center-to-Center Edge Pull is finished in Satin Nickel. An elegant, understated accent, the Edge Pulls collection, enhances modern, minimalistic style. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Edge Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-101-10)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- AMEROCK BP1584ORB-25PACK Pack of 25 3" (76 mm) CTC Inspirations Cab Pull ORB (BP1584ORB-25PACK)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP55346G10)
- AMEROCK Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull (BP27017AA)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Transcendent 10-1/16 in 256 mm Center-to-Center Matte Black/Matte Gold Cabinet Pull (BP7414256MBMG)
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (H077883CH)
- Amerock Cabinet Handles & Pulls