Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull
Mfr # BP53010G10
Zoro # G210440303
Key Features
- Finish Satin Nickel
- Shape Cup
Product Information
- Brand Amerock
- MFR # BP53010G10
- Zoro # G210440303
- UPC # 26634150096
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock BP53010G10 Cup Pulls 3 inch (76mm) Center-to-Center Cup Pull is finished in Satin Nickel. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- A LA MAISON CEILINGS Victorian 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R14PW-8)
- LINEAR Key Ring Transmitter, Range 200 ft. (ACT-31B)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCP4)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP76312CS26D)
- AMEROCK Versa 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691226)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Bronze Arched Somerset Cabinet Pull (81065-SBZ)
- Amerock Cabinet Handles & Pulls