Cup Pulls 3 in 76 mm Center-to-Center Flat Black Cabinet Cup Pull, 10PK
Mfr # 10BX53010FB
Zoro # G010440312
Key Features
- Finish Flat Black
- Shape Cup
Product Information
- Brand Amerock
- MFR # 10BX53010FB
- Zoro # G010440312
- UPC # 26634242135
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Flat Black |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock 10BX53010FB Cup Pulls 3 inch (76mm) Center-to-Center Cup Pull is finished in Matte Black. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- CONSTRUCTOR Cerberus Entry Hand Set Door Lock, Antique Bronze (CO93384)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70111)
- BIG FOOT Door Wedge, Vulcanized Rubber, Yellow, 1-1/4"H x 2"W (911)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull (BP36914FB)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Amerock BP55243ORB Allison Value Hardware 96mm Pull - Oil Rubbed Bronze (BP55243ORB)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- Amerock Cabinet Handles & Pulls