Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull
Mfr # BP100396BGL
Zoro # G910370153
Key Features
- Finish Brushed Gold
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP100396BGL
- Zoro # G910370153
- UPC # 26634234260
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Brushed Gold |
Item | Pull |
Shape | Bar |
Description
The Amerock BP100396BGL Calathea 3-3/4 inch (96mm) Center-to-Center Pull is finished in Brushed Gold. Inspired by natural, botanical patterns, the Calathea collection offers a unique texture certain to add eye-catching depth to any surface. With a rich, warm gold tone, the brushed gold finish adds a touch of glamour and sophistication to any surface. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Calathea collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- SPD Welded Blade End Gas Spring (GSWB416556)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK BP1302ORB-10PACK 3" (76 mm) CTC Sterling Traditions Cab Pull ORB (BP1302ORB-10PACK)
- AMEROCK Monument 6-5/16 inch 160mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (2000851)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36909G10)
- AMEROCK Pull Handle, 1" Proj., Zinc, Matte, Threaded Holes (BP53010FB)
- AMEROCK Extensity 3 in 76 mm Center-to-Center Polished Chrome Cabinet Pull (BP2937926)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- Amerock Cabinet Handles & Pulls