Calathea 1-1/4 in 32 mm Center-to-Center Polished Chrome Cabinet Pull
Mfr # BP1013226
Zoro # G510440577
Key Features
- Finish Polished Chrome
- Shape Square
Product Information
- Brand Amerock
- MFR # BP1013226
- Zoro # G510440577
- UPC # 26634234154
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Polished Chrome |
Item | Pull |
Shape | Square |
Description
The Amerock BP1013226 Calathea 1-1/4 inch (32mm) Center-to-Center Pull is finished in Polished Chrome. Inspired by natural, botanical patterns, the Calathea collection offers a unique texture certain to add eye-catching depth to any surface. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Calathea collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367S)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- AMEROCK Uprise 8-13/16 in 224 mm Center-to-Center Matte Black Cabinet Pull (BP36920FB)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-10PACK 3" (76 mm) (253G10-10PACK)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Amerock A36559 PNSS Esquire Door Pull; Stainless Steel & Polished Nickel - 160 mm (A36559 PNSS)
- AMEROCK 128 mm Cyprus Cabinet Pull - Polished Nickel (A09362 PN)
- AMEROCK Revolve 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP36852CZ)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP869518158)
- Amerock Cabinet Handles & Pulls