Shop All Cabinet Knobs
Amerock
Cabinet Knob, Zinc, Satin Nickel, Proj. 7/8"
Mfr # BP29113G10
Zoro # G7693001
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Satin Nickel
- Projection 7/8 in
- Diameter 1 1/4 in
Product Information
- Brand Amerock
- MFR # BP29113G10
- Zoro # G7693001
- UPC # 026634176041
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Satin Nickel |
Projection | 7/8 in |
Series | Allison |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 7/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Allison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P3053-PB)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- KOHLER O-Ring Intake Port (24 153 27-S)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4758)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- AMEROCK Amerock 25PK53005FB 1.25 in. Allison Value Flat Black Cabinet Knob - Pack of 25 (25PK53005FB)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- AMEROCK Amerock 14303ORB 1.25 in. Knob - Crystal-Oil Rubbed Bronze (A14303 ORB)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- Amerock Cabinet Knobs