Blackrock 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull
Mfr # 2000647
Zoro # G710438923
Key Features
- Finish Gunmetal
- Shape Arch
Product Information
- Brand Amerock
- MFR # 2000647
- Zoro # G710438923
- UPC # 26634214323
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Gunmetal |
Item | Pull |
Shape | Arch |
Description
The Amerock BP55277GM Blackrock 5-1/16 inch (128mm) Center-to-Center Pull is finished in Gunmetal. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 433, Silicone, 0.27 In., PK5 (U38883.025.0550)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1CTB5)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- AMERICAN GARAGE DOOR SUPPLY Spring Latch Kit, With Cable (LSK-C)
- AMEROCK Everett 8-13/16 inch 224mm Center-to-Center Champagne Bronze Cabinet Pull (BP37108CZ)
- AMEROCK Stature 6-5/16 in 160 mm Center-to-Center Golden Champagne Cabinet Pull (BP36889BBZ)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691826)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Bronze Square Thatcher Cabinet Bar Pull (859-128SBZ)
- Amerock Cabinet Handles & Pulls