Blackrock 12-5/8 inch 320mm Center-to-Center Black Bronze Cabinet Pull
Mfr # BP55284BBR
Zoro # G410438773
Key Features
- Finish Black Bronze
Product Information
- Brand Amerock
- MFR # BP55284BBR
- Zoro # G410438773
- UPC # 26634323117
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Black Bronze |
Description
The Amerock BP55284BBR Blackrock 12-5/8 inch (320mm) Center-to-Center Pull is finished in Black Bronze. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 14" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-14SC)
- MSI Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0144-SAM)
- NUVO IRON 6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS (DSG6)
- MASTER Door Stop Wedge XL, Safety Yellow, 2"H x 3-1/2"W, PK.2 (GD005)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- AMEROCK Bronx 10-1/16 in 256 mm Center-to-Center Polished Nickel Cabinet Pull (BP36560PN)
- AMEROCK BP53721G10-50PACK 5-1/16" (128 mm) CTC Westerly Cab Pull Satin Nickel (BP53721G10-50PACK)
- AMEROCK Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36769G10)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- RUSTICWARE Rope Cabinet Pull Satin Nickel 3" CTC (975SN)
- Amerock Cabinet Handles & Pulls