Blackrock 10-1/16 inch 256mm Center-to-Center Black Bronze Cabinet Pull
Mfr # BP55283BBR
Zoro # G410438384
Key Features
- Finish Black Bronze
Product Information
- Brand Amerock
- MFR # BP55283BBR
- Zoro # G410438384
- UPC # 26634323049
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Black Bronze |
Description
The Amerock BP55283BBR Blackrock 10-1/16 inch (256mm) Center-to-Center Pull is finished in Black Bronze. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411-48)
- RING Video Doorbell 2020 Release Satin Nickel (RIN8VRASZ-SEN0)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- AMEROCK BP40516GM 3-3/4" (96 mm) CTC Bar Cab Pull Gunmetal Finish (BP40516GM)
- AMEROCK Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull (BP36600GM)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP37105CZ)
- AMEROCK BP53006ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Cab Pull ORB (BP53006ORB-10PACK)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP37106CZ)
- AMEROCK BP53529G10-10PACK 5-1/16" (128 mm) CTC Mulholland Pull Satin Nickel (BP53529G10-10PACK)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381192165)
- Amerock Cabinet Handles & Pulls