Bar Pulls 8-13/16 in 224 mm Center-to-Center Hollow Stainless Steel Cabinet Pull
Mfr # BP36803SS
Zoro # G310440067
Key Features
- Finish Stainless Steel
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36803SS
- Zoro # G310440067
- UPC # 26634232525
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Stainless Steel |
Item | Pull |
Shape | Bar |
Description
The Everyday Basics BP36803SS Hollow Bar Pulls 8-13/16 inch (224mm) Center-to-Center Pull is finished in Stainless Steel. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Stainless Steel’s resistance to corrosion and staining, low maintenance and familiarlustermake it an ideal material for many applications. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality stainless steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Hollow Bar Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring Extension (732-04237)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1500RKHS4PK)
- USA INDUSTRIALS Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/8" T x 15" W x 15" L (BULK-FGSM-AH-30)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36815PN)
- AMEROCK Mergence 8-13/16 in 224 mm Center-to-Center Polished Chrome/Matte Black Cabinet Pull (BP36861FB26)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- AMEROCK Mulholland 3 inch 76mm Center-to-Center Polished Nickel Cabinet Pull (2000731)
- LAUREY Stainless Steel Oversized Pull, 18"cc/22"OA (89993)
- Amerock Cabinet Handles & Pulls