Bar Pulls 10-1/16 inch 256mm Center-to-Center Gunmetal Cabinet Pull
Mfr # 2000828
Zoro # G110438721
Key Features
- Finish Gunmetal
- Shape Bar
Product Information
- Brand Amerock
- MFR # 2000828
- Zoro # G110438721
- UPC # 26634214811
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Gunmetal |
Item | Pull |
Shape | Bar |
Description
The Amerock BP40519GM Bar Pulls 10-1/16 inch (256mm) Center-to-Center Pull is finished in Gunmetal. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality carbon steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Bar Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3/4 x 1 1/2 x 96 Medium Plain Half Round Moulding in Basswood (892059BAS)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- CORBIN RUSSWIN Corbin 217F442 Brass 6 Pin Spring Cover (217F442)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- AMEROCK Caliber 3 inch 76mm Center-to-Center Golden Champagne Cabinet Pull (BP37365BBZ)
- AMEROCK BP53031PN 3-3/4" (96 mm) CTC Mulholland Cab Pull Bright Nickel Finish (BP53031PN)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Chrome Contemporary Drawer Pull (5182096140)
- Amerock Cabinet Handles & Pulls