Appoint 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP37360FB
Zoro # G410438520
Key Features
- Finish Matte Black
Product Information
- Brand Amerock
- MFR # BP37360FB
- Zoro # G410438520
- UPC # 26634322783
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Description
The Amerock BP37360FB Appoint 6-5/16 inch (160mm) Center-to-Center Pull is finished in Matte Black. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, AR18 Cam, US26D, 4 Pack (16CR-16XAR18 26D (4PK))
- BEST Padlock 21B722T (887838147547)
- AMEROCK BP36571ORB 5-1/16" (128 mm) Monument Cab Pull Oil Rubbed Bronze Finish (BP36571ORB)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36764ORB)
- AMEROCK Transcendent 10-1/16 in 256 mm Center-to-Center Matte Black/Matte Gold Cabinet Pull (BP7414256MBMG)
- AMEROCK Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55344CZ)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull (BP53010AS)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-160)
- Amerock Cabinet Handles & Pulls