Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull
Mfr # BP36763FB
Zoro # G310440326
Key Features
- Finish Matte Black
- Shape Cup
Product Information
- Brand Amerock
- MFR # BP36763FB
- Zoro # G310440326
- UPC # 26634238190
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock BP36763FB Appoint 5-1/16 inch or 6-5/16 inch (128mm or 160mm) Center-to-Center Cup Pull is finished in Matte Black. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FFKM O-Ring, Dash 011 (ZUSADC75011)
- SARGENT 6-Pin Keyblank, RC Keyway, Embossed Logo Only, 50 Pack (6275RC (50PK))
- DELTANA White Door and Butt Hinge (S45USPW)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36909G10)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP37104CZ)
- AMEROCK BP69153G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-10PACK)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- AMEROCK Bar Pulls Collection Pull Champagne (BP40516BBZ)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Naples Cabinet Bar Pull (206PC)
- Amerock Cabinet Handles & Pulls