Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull
Mfr # BP36764ORB
Zoro # G410440400
Key Features
- Finish Oil Rubbed Bronze
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36764ORB
- Zoro # G410440400
- UPC # 26634312692
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36764ORB Appoint 3 inch (76mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Hold Down Clips, PK 50 (79900)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 ZN Pull (N117-697)
- EKENA MILLWORK 8 5/8"OD x 1"P Wakefield Round Rosette (ROS08X08WA)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Champagne Bronze Cabinet Pull (BP37105CZ)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK Amerock A53722 BBR 160 mm Westerly Cabinet Pull - Black Bronze (A53722 BBR)
- AMEROCK Amerock BP1910G10 1.25 in. Allison Knob Satin; Nickel (BP1910G10)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- Amerock Cabinet Handles & Pulls