Appoint 3-3/4 in 96 mm Center-to-Center Matte Black Cabinet Pull
Mfr # BP36759FB
Zoro # G310439948
Key Features
- Finish Matte Black
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP36759FB
- Zoro # G310439948
- UPC # 26634238398
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Matte Black |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36759FB Appoint 3-3/4 inch (96mm) Center-to-Center Pull is finished in Matte Black. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Appoint collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- ARROW LOCK SFIC Cylinders, 6 Pins to 7 Pins (16RCR-27 26D)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- SDC Boards & Modules (ACM-1)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull, 10PK (10BX53010G10)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- AMEROCK Appoint 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36762FB)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK 245WPB 3 In. Brass Cabinet Pull And Plas Insert (6755680)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Black Bronze Cabinet Pull (BP55283BBR)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Oil Rubbed Bronze Finish (87140US10B)
- Amerock Cabinet Handles & Pulls