Appoint 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull
Mfr # BP54030BBZ
Zoro # G410438551
Key Features
- Finish Golden Champagne
Product Information
- Brand Amerock
- MFR # BP54030BBZ
- Zoro # G410438551
- UPC # 26634326262
- Country of Origin China
- Category Appliance Pulls
Details
Finish | Golden Champagne |
Description
The Amerock BP54030BBZ Appoint 12 inch (305mm) Center-to-Center Appliance Pull is finished in Golden Champagne. A refined elegance takes the stage in the Appoint collection. Impressing with its stately lines, the collection epitomizes enduring style and class. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 60 Keyway, Coined Logo Only, 50 Pack (60-6PIN-10 (50PK))
- FLEXITALLIC Spiral Wound Metal Gasket, 12 CGI (120010000085)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- AMEROCK Mulholland 12 inch 305mm Center-to-Center Champagne Bronze Appliance Pull (BP53532CZ)
- AMEROCK Bar Pulls 18 inch 457mm Center-to-Center Champagne Bronze Appliance Pull (BP54025CZ)
- AMEROCK Stature 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54061BBZ)
- AMEROCK Winsome 18 inch 457mm Center-to-Center Matte Black Appliance Pull (BP54066FB)
- AMEROCK Appoint 12 inch 305mm Center-to-Center Matte Black Appliance Pull (BP54030FB)
- AMEROCK Radius 18 inch 457mm Center-to-Center Satin Nickel Appliance Pull (BP54051G10)
- AMEROCK Stature 12 inch 305mm Center-to-Center Golden Champagne Appliance Pull (BP54060BBZ)
- Amerock Appliance Pulls