Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25
Mfr # 25BX19011CSG9
Zoro # G603740270
Product Information
- Brand Amerock
- MFR # 25BX19011CSG9
- Zoro # G603740270
- UPC # 26634241848
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
The Amerock 25BX19011CSG9 Bar Pulls 3- .75 in (96 mm) Center-to-Center Pull is finished in Sterling Nickel. Modern functionality meets straightforward styling. Simple. Bold. True. The sleek and sophisticated design of the Bar Pulls Collection makes a statement with clean lines and smooth textures. Sterling Nickel is a cool, smooth and metallic silver-toned finish that is timeless and subtle. Founded in 1928, Amerock's award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company's reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room
Features- Center to Center Sterling Nickel Cabinet Pull
- Pack of 25
- Finish: Sterling Nickel
- Size: 3.75 in.
- Length: 6.13 in.
- Materials: Carbon Steel
- Projection: 1.38 in.
- Width: 0.5 in.
- Style: Contemporary / Modern
- Weight: 9.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (006-8-16AC/4-6DC)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- PRIME-LINE Compression Spring, 1-1/8 3/8 in. (SP 9703)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150)
- AMEROCK Amerock BP19208-G10 Backplate - Satin Nickel (A19208 G10)
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP36914G10)
- AMEROCK Everett 7-9/16 inch 192mm Center-to-Center Champagne Bronze Cabinet Pull (BP37107CZ)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Satin Nickel Edgefield Cabinet Tab Pull (A500-6SN)
- Amerock Cabinet Handles & Pulls