Shop All Wall Plates
Amerock
3-Toggle Wall Plates, Number of Gangs: 3 Zinc, Satin Nickel Finish
Mfr # BP36516G10
Zoro # G2330524
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Finish Satin Nickel
- Size 6-13/16"L x 4-15/16"W
Product Information
- Brand Amerock
- MFR # BP36516G10
- Zoro # G2330524
- UPC # 00026634191860
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6-13/16"L x 4-15/16"W |
Details
Item | 3-Toggle Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36516G10 8-3/10 Mulholland Triple Togg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-21)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/4 In, Pk25 (COL0409SS)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Mulholland 1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36522ORB)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- Amerock Wall Plates