Shop All Wall Plates
Amerock
1 Rocker Wall Plates, Number of Gangs: 1 Zinc, Satin Nickel Finish
Mfr # BP36518G10
Zoro # G2330612
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Satin Nickel
- Size 3-3/16"L x 4-15/16"W
Product Information
- Brand Amerock
- MFR # BP36518G10
- Zoro # G2330612
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 3-3/16"L x 4-15/16"W |
Details
Item | 1 Rocker Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36518G10 8-3/10 Mulholland Single Rock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- AMEROCK Mulholland 1 Receptacle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36522ORB)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- Amerock Lighting Controls