Shop All Farm Animal Supplies
Amerimax Home Products
2 in. W X 3 in. L Brown Vinyl K Downspout Connector
Mfr # M1623
Zoro # G905993312
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amerimax Home Products
- MFR # M1623
- Zoro # G905993312
- UPC # 718448716239
- Country of Origin Canada
- Category Farm Animal Supplies
Description
The Amerimax Vinyl Downspout Connector is designed to withstand extreme temperatures and has UV stabilizers to prevent UV light degradation. This connector can be used to create longer downspout assemblies and features a brown color and square design. This durable vinyl downspout connector is also dent and crush proof. Crush and dent proof vinyl construction to withstand extreme temperatures from minus 40 to 150 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- TIGER LIGHTS LED Tractor Fender Light Volts 12 For John Deere 9100 Flood Off-Road Light (TL3080)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 12PK (Spike-12-X)
- BELOVED Motion Activated Cat Ball - 40016 (BE1690130)
- AMERIMAX HOME PRODUCTS 5.5 in. H X 10 in. W X 5.5 in. L Brown Aluminum K Gutter End with Drop (2501019)
- AMERIMAX HOME PRODUCTS 0.8 in. H X 2 in. W X 3.25 in. L White Vinyl Traditional Downspout Band (M0634-30)
- AMERIMAX HOME PRODUCTS 2 in. W X 3 in. L White Vinyl K Downspout Connector (M0623)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243267 24 in. Low Profile Downspout Extender - Black (243267)
- AMERIMAX HOME PRODUCTS BRN Dripper Flipper (3703019)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 27229 Econo Downspout Band White - 3 In. (6460018)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dexter Bit with Normal Plate 5" (3293-5)
- Amerimax Home Products Farm Animal Supplies