Shop All Bar & Counter Height Tables
Amerihome
Pub Table Set, 24" W/ Rosewood Top Table and Metal Bar Stools, Seats 4
Mfr # HCPUBSET2
Zoro # G3846334
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Wood
- Surface Material Wood
Product Information
- Brand Amerihome
- MFR # HCPUBSET2
- Zoro # G3846334
- UPC # 27077084405
- Country of Origin India
- Category Bar & Counter Height Tables
Details
Shape | Square |
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 24" Rosewood Bar Height Pub Table Set with four Bar Stools will make a striking impression in any kitchen or dining room. Table has a 330 lbs weight capacity Table overall measures 24" W x 24" L x 41" H, weighs 37 lbs. 0.75" thick wood top Bar stool seat measures 12.25" square, footrest is 11.5" from the floor Overall height of 30" Stools each have a 330 lbs weight capacity Overall bar stool measurements: 17" W x 17" D x 30" H, each stool weighs 19 lbs. Indoor use only, assembly required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- HIGHKEY Collins Blackout Curtain, 52 x 95 in. - 1 Panel - Dark Grey (LR1595163)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- LUMISOURCE Ahoy Counter Table (CT-AHOY WL)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- Amerihome Bar & Counter Height Tables