Shop All Breakroom & Cafeteria Tables
Amerihome
Pub Height Table 24"X24" W/ Rosewood Top and Metal Legs, Seats 2 to 4
Mfr # SWPUBTB
Zoro # G3847174
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Product Information
- Brand Amerihome
- MFR # SWPUBTB
- Zoro # G3847174
- UPC # 27077083347
- Country of Origin India
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 24" Rosewood Bar Height Pub Table will make a striking impression in any kitchen or dining room.
Table top measures 24" L x 24" W, stands 41" from the ground.
Table has a 330 lbs weight capacity.
Floor to apron height is 38.25" H.
Overall table dimensions 24" W x 24" L x 41" H, weighs 37 lbs.
0.75" thick wood top.
Indoor use only, assembly required.
Table top measures 24" L x 24" W, stands 41" from the ground.
Table has a 330 lbs weight capacity.
Floor to apron height is 38.25" H.
Overall table dimensions 24" W x 24" L x 41" H, weighs 37 lbs.
0.75" thick wood top.
Indoor use only, assembly required.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- FASTCAP Stealth 12 in. White Countertop SpeedBrace (FC.SB-12STEALTHWH)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- AMERIHOME Retro Soda Shop Table, Red (SFTABLER)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- Amerihome Breakroom & Cafeteria Tables