Shop All Short Bar Stools
Amerihome
Loft Red 18" Metal Bar Stool, PK2
Mfr # BS18RED
Zoro # G3848888
product price: $86.99
/pk 2, $43.50/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amerihome
- MFR # BS18RED
- Zoro # G3848888
- UPC # 27077082814
- Country of Origin China
- Category Short Bar Stools
Description
These 18" AmeriHome Metal Bar Stools are great for kids rooms, dorm rooms, the garage, or man caves. At 18" high, these Bar Stools will also make great side tables or plant stands. Each stool weighs only 8.5 lbs., but is strong enough to hold up to 330 lbs. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish for rich deep color. Seat measures 12" L x 12" W. Set of 2.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78021 Astor Gold Wall Frame; 16 x 20 in. (78021)
- LOCTITE Loctite LOC1270884 Fun Tak Mounting Putty (LOC1270884)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK2 (BS18BLUE)
- AMERIHOME Loft Blue 18" Metal Bar Stool, PK4 (BS18BLUESET)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 22", Blowmolded Plastic Black (6622)
- INTERNATIONAL CONCEPTS Slat Seat Stool, 18" Seat Height, Black (S46-781)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Black Wrinkle, Canter Espresso Seat (82118BW003)
- Amerihome Short Bar Stools