Shop All Dining Room Chairs
Amerihome
Loft Black Metal Dining Chair With Wood Seat, PK4
Mfr # DCHAIRBWT
Zoro # G4486317
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Color Black
Product Information
- Brand Amerihome
- MFR # DCHAIRBWT
- Zoro # G4486317
- UPC # 27077079647
- Country of Origin China
- Category Dining Room Chairs
Details
Back Color | Black |
Description
Add some modern industrial charm to you dining room or kitchen with the AmeriHome 4 Piece Loft Black Metal Dining Chair Set with Wood Seats. Dark elm wood seat measures 15.25" W x 15.25" L x .75" thick. Scratch-resistant powder coated paint finish Weight capacity: 530 lbs., x-brace support under the seat for stability and durability Seat height: 18" from the floor, Overall: 21" W x 21" D x 31.5" H. Sold in a set of 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- AMERIHOME Loft Rustic Gunmetal Metal Dining Chair With Wood Seat, PK4 (DCHAIRSWT)
- CROSLEY Shelby Dining Chair, White, 2PK (CF501018-WH)
- LINON HOME DECOR PRODUCTS Chelsea Cushion Set - Beige Microfiber *Nook NOT included* (90375BGE-01-KD)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- MANHATTAN COMFORT Element 6-Piece Dining Chairs in Blue (4-DC2930-BL)
- MANHATTAN COMFORT Paris Dining Chair in Coral (Set of 2) (DC032-CO)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- Amerihome Dining Room Chairs