Shop All Breakroom & Cafeteria Tables
Amerihome
Counter Height Work Table 45" x 24" with Rosewood Top and Metal Frame
Mfr # SWTABLE45
Zoro # G3848443
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Surface Material Wood
Product Information
- Brand Amerihome
- MFR # SWTABLE45
- Zoro # G3848443
- UPC # 27077083231
- Country of Origin India
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Surface Material | Wood |
Description
The AmeriHome 45" Rosewood Counter Height Kitchen Utility Table will make a striking impression in any kitchen or dining room. Legs and frame are constructed from 18 gauge 420 stainless steel. Table top measures 44.75" L x 24" W, stands 34.5" from the ground. Table has a 330 lbs weight capacity. Overall table dimensions 44.75" L x 24" D x 34.5" H, weighs 48 lbs. 1.5" thick wood top. Adjustable zinc plated steel lower shelf measures 29" L x 17" D. Indoor use only, assembly required.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- AMERIHOME Retro Soda Shop Table, Red (SFTABLER)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- AMERIHOME Pub Height Table 24"X24" W/ Rosewood Top and Metal Legs, Seats 2 to 4 (SWPUBTB)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1032-GG)
- Amerihome Breakroom & Cafeteria Tables