Shop All Breakroom & Cafeteria Tables
Amerihome
Classic Wood Top Bistro Table, Round
Mfr # BTABLEW
Zoro # G3846736
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Tabletop Color Black
Product Information
- Brand Amerihome
- MFR # BTABLEW
- Zoro # G3846736
- UPC # 27077080247
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Details
Tabletop Material | Wood |
Tabletop Color | Black |
Description
The AmeriHome Adjustable Height Wood Top Round Bar Table makes a great addition to your bar, game room, or basement. Polished chrome base and with a wood black top has a hint of classic vintage style. Durable painted wood top makes wiping up spills easy and resists stains. 24" diameter round table top with adjustable height from 27" to 36", 18" diameter chrome base. 330 pound weight capacity.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- ALATERRE FURNITURE Haeys Tufted Upholstered Dining Chairs, Grey (Set of 2) (ANHT02FDC)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-35)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- AMERIHOME Loft Rustic Gunmetal Metal Pub Table with Wood Top (PUBTSWT)
- AMERIHOME Retro Soda Shop Table, Red (SFTABLER)
- AMERIHOME Pub Height Table 24"X24" W/ Rosewood Top and Metal Legs, Seats 2 to 4 (SWPUBTB)
- AMERIHOME Square Wood Top, Black (BTABLEWSQ)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TKB3636PL47BY)
- Amerihome Breakroom & Cafeteria Tables