Shop All Folding & Event Tables
Amerihome
Adjstbl Height Folding Bamboo Table W/ Carry Bag, 39.35" L x 25.5" W
Mfr # FFBAT40
Zoro # G3846648
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amerihome
- MFR # FFBAT40
- Zoro # G3846648
- UPC # 27077083309
- Country of Origin China
- Category Folding & Event Tables
Description
The AmeriHome Adjustable Height Folding Bamboo Table is great for camping and BBQs in the backyard.Tabletop is made of durable, natural, and renewable bamboo.Measures 39.25" W x 25.5" D, 1/2" thick.Folds into 4 sections, and fits into the included storage bag with carry strap.Folded size 39.25" W x 4" H x 6.5" D.Heavy-duty aluminum frame and legs adjust in height from 17" to 25.75" H.Lightweight design weights just 15 pounds.Can hold up to 66 pounds.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- AMERIHOME Adjstbl Height Folding Bamboo Table W/ Carry Bag, 25.75" L x 17" W (FFBAT25)
- ICEBERG TABLE, FOLDING, 18X60, CCL (ICE65357)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Table, 30" x 60", White (INT-BT3060-21)
- GLOBAL EQUIPMENT Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White (80160)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Gray Top, Melamine (55237)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 24" Round, 29" H, Charcoal (65497)
- Amerihome Folding & Event Tables