Shop All Bar Height Stools
Amerihome
Acacia Wood Top Bar Height Pub Set with Matte Dark Pewter Bar Stools - 3 Piece Set
Mfr # AWBTGMZ2
Zoro # G809799287
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Pewter
- Number of Pieces 3
Product Information
- Brand Amerihome
- MFR # AWBTGMZ2
- Zoro # G809799287
- UPC # 27077086591
- Country of Origin India
- Category Bar Height Stools
Details
Finish | Dark Pewter |
Number of Pieces | 3 |
Item | Pub Set |
Description
The 3 Piece AmeriHome Acacia Wood Top Bar Height Pub Set with Metal Bar Stools will make a striking impression in any dining room or large kitchen. The Acacia Wood Top Table measures 51.25 inches long by 24 inches wide, with a 1.5 inch thick solid wood top and powder coated metal legs make a statement without taking over the room. Standing at pub height, the 39.5 inch tall Acacia Wood Bar Table is great for setting down drinks and appetizers when standing, or pairs well with 30 inch bar stools when you want to take a seat.Each metal bar stool in the Acacia Wood Bar Height Pub Set has a brace under the seat that provides additional support and stability. Rubber bomber feet keep them from sliding and scratching hardwood floors. The bar stool is painted with a scratch-resistant powder coat paint finish. Each bar stool stands 30 inches tall with a seat measuring 12 inches square.Handcrafted in India the AmeriHome Acacia Collection features stunning hardwood with beautiful natural variation that shows off the exquisite wood grain. Using real, all-natural wood means each item has distinct, one of a kind patterns, with color variations and textures. The finished piece has the feel of a well-loved and weathered farmhouse table, the perfect space for gathering the family for a weeknight dinner or Sunday meal. The rich reddish-brown color is marbled with lighter and darker tones, creating a magnificent contrast and richness that will be the star of any room. Knots, hairline cracks, dark and light lines, differences in grain, and other naturally occurring variations are a feature of these solid wood tables which make each item individual and unique.Acacia is a fast-growing species that is an environmentally sound choice for use in wood furniture construction. The dense hard wood has been joined by artisans in India who focus on quality, beauty, and durability. Acacia wood furniture is beautiful and durable, easy to care for, and is an excellent choice for a Wood Top Table.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Artificial Pothos Plant with Black Pot (FL03102)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- PROPAC POLAR FLEECE BLANKET (L1005)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Black, PR (BS199BLKSET)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK2 (BSZR302PK)
- AMERIHOME Loft Black Metal Bar Stool, PK4 (BS030BSET)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZG30SET)
- AMERIHOME Classic Faux Leather Bar Chair Set, Coffee, PK2 (BSLCCSET)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- Amerihome Bar Height Stools