Shop All Diffuser Accessories
Ameriflow
Snap On Collar, Round, Galvanized Steel
Mfr # G5014C
Zoro # G2972855
original price:
$20.55
10% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Steel
- Duct Size 14 in
- Overall Dia. 13 3/4 in
- Compatible With Fiberglass Back Diffusers
Product Information
- Brand Ameriflow
- MFR # G5014C
- Zoro # G2972855
- Country of Origin United States
- Category Diffuser Accessories
Dimensions
Duct Size | 14 in |
Overall Dia. | 13 3/4 in |
Overall Diameter | 13 3/4 in |
Overall Height | 4 in |
For Nominal Duct Diameter | 14 in |
Details
Item | Snap-On Collar |
Shape | Round |
Material | Steel |
Compatible With | Fiberglass Back Diffusers |
Product Type | Snap-On Collar |
Finish | Galvanized |
Compatible with Product Type | Fiberglass Back Diffusers |
End Type | Bend Tabs |
Compatible Grainger Part Number | Fiberglass Back Diffusers |
Description
Snap-On Collar, Material Steel, Product Type Snap-On Collar, For Nominal Duct Diameter 14 in, Thickness Not Applicable, Overall Diameter 13 3/4 in, Compatible with Product Type Fiberglass Back Diffusers, End Type Bend Tabs, Overall Height 4 in, Compatible with Grainger Part Number Fiberglass Back Diffusers, Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 25x25x2, MERV 7, Standard Capacity, Synthetic, 6C518, White (6C518)
- KOCH Carbon Final Filter, 4V, 12x24x12"Std Cap (111-800-002)
- AIR KING Electric Baseboard Heater, 1500 W (8720)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- Ameriflow Diffuser Accessories