Shop All Duct Tapes
Americover
Tape, Seaming, 4Inx180Ft, PK12
Mfr # VTW24
Zoro # G3340233
product price: $397.99
/pk 12, $33.17/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4 in
- Material Polyethylene
- Color White
- Length 180 ft
- For Use With Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps
Product Information
- Brand Americover
- MFR # VTW24
- Zoro # G3340233
- UPC # 768628724219
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Length | 180 ft |
Width | 4 in |
Details
Material | Polyethylene |
Color | White |
Item | Seaming Tape |
For Use With | Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps |
Includes | (12) Rolls of Tape |
Construction | Polyethylene |
Thickness | 12 mil |
Tape Backing Material | Polyethylene |
Minimum Tape Performance Temperature | 50 Degrees F |
Adhesive Material | Rubber |
Maximum Tape Performance Temperature | 180 Degrees F |
Adhesive Type | Pressure Sensitive |
Product Type | Tape |
Description
Seaming Tape, Material Polyethylene, Length 180 ft, Width 4 in, Color White, Includes (12) Rolls of Tape, For Use With Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps, Adhesive Material Rubber, Adhesive Type Pressure Sensitive, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Product Type Tape, Tape Backing Material Polyethylene, Thickness 12 mil, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Yellow, 3 PK (M9006-0-1)
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- DAP Filler 16 oz Size, Pail White Premium Wood Filler (7079800550)
- AMERICOVER Tape, Seaming Tape, 4Inx180Ft (VTW)
- 3M High-Temperature Flue Tape 2113NA, PK12 (2113NA)
- SPARCO Sparco Premium Gaffer Tape (64019)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- 3M Duct Tape, Duct Tape 3900, Silver, 48Mm X 54.8 M, Gauge 7.7 Mil (51131-06976)
- POLYKEN Duct Tape, Black, 3 3/4inx60yd, 9 mil (203)
- NASHUA FLEXFIX TAPE1.89""X120.2Y (1529786)
- Americover Duct Tapes