Shop All Protective Floor Coverings
Americover
String-Reinforced Sheeting Roll
Mfr # DS2FR12
Zoro # G1804993
original price:
$309.57
new price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Thickness 6 mil
- Material Polyethylene
- Color White
- For Use With Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required
Product Information
- Brand Americover
- MFR # DS2FR12
- Zoro # G1804993
- UPC # 768628634211
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Plastic Sheeting Roll |
Thickness | 6 mil |
Material | Polyethylene |
Color | White |
For Use With | Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required |
Standards | ASTM D4533, ASTM D7003, ASTM D7004, ASTM D751, ASTM E84-97a, ASTM E96 |
Slip-Resistant | No |
Product Type | Surface Protection Film |
Fire-Resistant | Yes |
Application | Construction and Agricultural |
Product Form | Roll |
Recyclable | No |
Backing Construction | Film |
Adhesive Backing | Non-Adhesive |
Coverage Area | 1,200 sq ft |
Resistance Properties | Tear Resistant |
Description
Plastic Sheeting Roll, Thickness 6 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Construction and Agricultural, Backing Construction Film, Coverage Area 1,200 sq ft, For Use With Exterior and Interior Dust Containment Systems where Fire Rated Materials are Required, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- MONARCH T-Shirt Reclaimed Rags - White - 25 lb Box (R2-W50-25)
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Construction Film, Antistatic, 12x100Ft (14410060ASFR)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- TRIMACO 35" x 166' Red Rosin Paper (RF36)
- Americover Protective Floor Coverings